Double Robe Hook in
Double Robe Hook in
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 630-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Height:
- 4-7/8
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Type:
- D693537BLSL
- UPC:
- 195205117186
- Width:
- 1-3/4