Dual Outlet Air Switch in Matte White
Dual Outlet Air Switch in Matte White
Package Quantity Info:
Each: 1 Case: 4 Pallet: 456-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Includes control box and air switch
- Dual outlet design for waste disposal and one additional accessory
- Control box plugs in for easy installation
- Air switch features a brass button and trim
- Installs in 1-1/4" to 1 3/8" openings
- 6' flexible hose included
- Air switch must be mounted within 5' of the control box
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Diameter:
- 1-3/4
- Height:
- 3-69/100
- Material:
- Plastic
- Product Type:
- Air Switch
- UPC:
- 034449979399
- Volts:
- 120V