This product requires certification to purchase.

Dual Outlet Air Switch in Polished Chrome

Brizo

Dual Outlet Air Switch in Polished Chrome

  • Fast #
  • Part #D69080PC
  • Item #9291118
  • Manufacturer Part #69080-PC
4.8 out of 5 Customer Rating
Brand image
Brizo

Dual Outlet Air Switch in Polished Chrome

  • Fast #
  • Part #D69080PC
  • Item #9291118
  • Manufacturer Part #69080-PC
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4 Pallet: 456
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes control box and air switch
  • Dual outlet design for waste disposal and one additional accessory
  • Control box plugs in for easy installation
  • Air switch features a brass button and trim
  • Installs in 1-1/4" to 1 3/8" openings
  • 6' flexible hose included
  • Air switch must be mounted within 5' of the control box
  • Requires Certification

Specifications

AMP:
15
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
1-3/4 in
Height:
3-69/100 in
Material:
Plastic
Product Type:
Air Switch
UPC:
034449979382
Volts:
120V