Escutcheon for 65085LF-PC and 65060LF-PN 1 Hole Lavatory Faucets in Venetian® Bronze
Escutcheon for 65085LF-PC and 65060LF-PN 1 Hole Lavatory Faucets in Venetian® Bronze
Frequently Purchased Together
Product Details
- Overall height = 3/8"
- Can be used with any Charlotte® or Rook™ single-hole lavatory
- 4" lavatory escutcheon
Specifications
- ADA Compliant:
- No
- Application:
- Lavatory
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 3 in
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 19/50 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 19/50 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.474 lb
- Width:
- 4 in