*CVR* *CHARLO WALL ELL & GSKT
Essential *CVR* *CHARLO WALL ELL & GSKT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 11067-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- Collection:
- Essential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2
- Type:
- DRP70614BL
- UPC:
- 034449734080
- Width:
- 2