This product requires certification to purchase.

1.75 gpm Multi Function Showerhead in Brilliance® Black Onyx

Brizo

Essential™ 1.75 gpm Multi Function Showerhead in Brilliance® Black Onyx

  • Fast #
  • Part #D87492BNX
  • Item #9829391
  • Manufacturer Part #87492-BNX
5 out of 5 Customer Rating
Brand image
Brizo

Essential™ 1.75 gpm Multi Function Showerhead in Brilliance® Black Onyx

  • Fast #
  • Part #D87492BNX
  • Item #9829391
  • Manufacturer Part #87492-BNX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5 spray settings: H2Okinetic® rinsing spray, shampoo spray, full spray, full + shampoo spray and massage spray
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
7 in
Faucet Connection Size
1/2 in
Height
4-1/2 in
Showerhead Flow Rate
1.75 gpm
Width
7 in
Characteristics & Features
Collection
Essential™
Color Finish Category
Blacks
Color Finish Name
Brilliance Black Onyx
Faucet Material
Plastic
Shape
Round
Showerhead Function
Multi
Spray Type
Full Spray, Full Spray w/Shampoo Spray, H2Okinetic Rinsing Spray, Massaging Spray, Shampoo Spray
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
195205005315