10 in. Ceiling Mount Shower Arm and Flange in Brilliance® Polished Nickel
Essential™ 10 in. Ceiling Mount Shower Arm and Flange in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2" NPT threads
- Solid brass construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 10 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 6 in
- UL Listed:
- No
- UPC:
- 034449671996
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in