14 in. Ceiling Mount Shower Arm and Flange in Luxe Steel
Essential™ 14 in. Ceiling Mount Shower Arm and Flange in Luxe Steel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" NPT threads
- Solid brass construction
- Adjustable flange is held in place on shower arm by rubber friction ring
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 2 in
- Diameter:
- 2-3/8 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 14 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 14 in
- UL Listed:
- No
- UPC:
- 034449928021
- WaterSense Labeled:
- No
- Width:
- 8-3/8 in