24 in. Ceiling Mount Shower Arm and Flange in Matte Black
Essential™ 24 in. Ceiling Mount Shower Arm and Flange in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 96-
Pick Up Not AvailableNot available in 'CA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'CA'
Product Details
Product Details
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- Collection:
- Essential™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 24
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UL Listed:
- No
- UPC:
- 034449961813
- Width:
- 2-19/50