This product requires certification to purchase.

24 in. Ceiling Mount Shower Arm and Flange in Luxe Gold

Brizo

Essential™ 24 in. Ceiling Mount Shower Arm and Flange in Luxe Gold

  • Fast #
  • Part #D8399924GL
  • Item #9327909
  • Manufacturer Part #83999-24-GL
3.6 out of 5 Customer Rating
Brand image
Brizo

Essential™ 24 in. Ceiling Mount Shower Arm and Flange in Luxe Gold

  • Fast #
  • Part #D8399924GL
  • Item #9327909
  • Manufacturer Part #83999-24-GL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 1/2 in NPT threads
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Essential™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Brizo
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
24
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
24
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
034449961691
Width:
2-1/2