28-15/16 in. Shower Rail with Hose in Brushed Nickel
Essential™ 28-15/16 in. Shower Rail with Hose in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 28-7/8" long slide bar with adjustable slide
- Pivoting handshower mount provides easy, smooth one-handed operation up and down bar
- 60"-82" stretchable finished metal hose
- Slidebar with integrated hose connection
- Handshower not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-11/16 in
- Height:
- 32-63/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Slide Bar Height:
- 28-15/16 in
- UPC:
- 034449967174