6 in. Ceiling Mount Shower Arm and Flange in Brilliance® Black Onyx
Essential™ 6 in. Ceiling Mount Shower Arm and Flange in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Case: 3 Pallet: 513-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2 in NPT threads
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 6 in
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 6 in
- UL Listed:
- No
- UPC:
- 195205020363
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in