This product requires certification to purchase.

82 in. Hand Shower Hose in Brilliance® Luxe Steel®

Brizo

Essential™ 82 in. Hand Shower Hose in Brilliance® Luxe Steel®

  • Fast #
  • Part #DRP49645SL
  • Item #7776166
  • Manufacturer Part #RP49645SL
4.7 out of 5 Customer Rating
Brand image
Brizo

Essential™ 82 in. Hand Shower Hose in Brilliance® Luxe Steel®

  • Fast #
  • Part #DRP49645SL
  • Item #7776166
  • Manufacturer Part #RP49645SL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 60" - 82" stretchable finished metal hose
  • Requires Certification
Dimensions & Measurements
Hose Length
82 in
Length
1 in
Characteristics & Features
Collection
Essential™
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Luxe Steel
Faucet Part Type
Hand Shower Hose
Material
Brass
Warranty & Product Information
ADA Compliant
No
Fits Model
T70130
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
034449902557