BRIZO VETTIS: H2OKINETIC MULTI-FUNCTION HANDSHOWER
Essential BRIZO VETTIS: H2OKINETIC MULTI-FUNCTION HANDSHOWER
Package Quantity Info:
Each: 1 Pallet: 931-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Essential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Height:
- 10-3/16
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Type:
- RHEEMPROPCASH
- UPC:
- 034449953986