This product requires certification to purchase.

Hand Shower Holder in Brilliance Luxe Stainless

Brizo

Essential™ Hand Shower Holder in Brilliance Luxe Stainless

  • Fast #
  • Part #DRP76775SL
  • Item #7720450
  • Manufacturer Part #RP76775SL
4.2 out of 5 Customer Rating
Brand image
Brizo

Essential™ Hand Shower Holder in Brilliance Luxe Stainless

  • Fast #
  • Part #DRP76775SL
  • Item #7720450
  • Manufacturer Part #RP76775SL
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 9 Pallet: 2400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pivoting wall mount bracket with integrated hose connection
  • Wall mount bracket swivel angle is 40° (20° per side)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Essential™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Luxe Stainless
Depth:
3-11/16 in
End Connection 1:
NPSM
End Connections:
NPSM
Faucet Part Type:
Hand Shower Holder
Fits Model:
Litze™ 88835
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-5/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-11/16 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
034449894357
Width:
2-5/16 in