Hand Shower Hose in Polished Nickel
Essential Hand Shower Hose in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 840-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 60"- 82" stretchable finished metal hose
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Essential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Brizo
- Height:
- 86-63/100
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 034449676595