Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)
Essential Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Pallet: 416-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3 spray settings: H<sub>2</sub>Okinetic® Rinsing Spray, Massage Spray and Pause
- Push-button for spray selection
- Handshower ONLY, hose not included
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-31/100
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.75
- Height:
- 11-31/100
- Hose Included:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Pause
- UL Listed:
- No
- UPC:
- 034449856201
- WaterSense Labeled:
- Yes