Multi Function Hand Shower in Luxe Gold
Essential™ Multi Function Hand Shower in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 84-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Integrated showerhead and handshower
- Four-setting push button handshower - H<sub>2</sub>Okinetic® Spray, H<sub>2</sub>Okinetic® Spray w/Massage, Massage Spray and Pause
- Finished spray face
- 60"- 82" stretchable, finished metal hose
- Shower arm and flange NOT included; use with RP74448
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Essential™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 5
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75
- Height:
- 11-31/100
- Hose Length:
- 80
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Massage
- UPC:
- 034449963718
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2