Multi Function Hand Shower in Luxe Steel
Essential™ Multi Function Hand Shower in Luxe Steel
Package Quantity Info:
Each: 1 Case: 9 Pallet: 594-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 4 spray settings: Full Spray, Mist Spray, Shampoo Spray and Pause
- Push-button for spray selection
- Hand shower ONLY, hose not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 2-63/100
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75
- Height:
- 9-3/4
- Hose Included:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full
- UPC:
- 034449966566
- WaterSense Labeled:
- Yes
- Width:
- 4