This product requires certification to purchase.

Multi Function Hand Shower in Luxe Steel

Brizo

Essential™ Multi Function Hand Shower in Luxe Steel

  • Fast #
  • Part #DRP92007SL
  • Item #8254280
  • Manufacturer Part #RP92007SL
5 out of 5 Customer Rating
Brand image
Brizo

Essential™ Multi Function Hand Shower in Luxe Steel

  • Fast #
  • Part #DRP92007SL
  • Item #8254280
  • Manufacturer Part #RP92007SL
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 931
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Maximum 1.75 gpm @ 80 psi, 6.6 l/min @ 550 kPa
  • Certified dual check valves for backflow prevention
  • Multiple spray settings and pause feature - pause is a non-positive shut-off
  • ADA compliant hand shower when installed per accessibility guidelines of the act
  • 3 spray settings: H2Okinetic® rinsing spray, massage spray and pause
  • Push-button for spray selection
  • Hand shower only, hose not included
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
10-3/16 in
Length
10-3/16 in
Characteristics & Features
Collection
Essential™
Color Finish Category
Stainless Steel
Color Finish Name
Luxe Steel
Pause Control
Yes
Showerhead Function
Multi
Spray Type
H2Okinetic Technology®, Massaging Spray, Pause
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
034449954617