Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)
Essential™ Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Pallet: 416-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 spray settings: H2Okinetic® rinsing spray, massage spray and pause
- Push-button for spray selection
- Hand shower only, hose not included
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-3/16 in
- Hose Included:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Massage, Pause
- UL Listed:
- No
- UPC:
- 034449856195
- WaterSense Labeled:
- Yes
- Width:
- 1-7/16 in