Multi Function Hand Shower in Matte Black
Essential™ Multi Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- H2Okinetic® Technology with self-cleaning spray holes
- MagneDock® Technology – magnetic docking system
- Integrated showerhead and handshower
- Five-setting push button handshower - H2Okinetic® Spray, Full Body Spray, Full Body Spray w/ Massage, Massage and Pause
- Finished spray face
- 60"- 82" stretchable, finished metal hose
- Shower arm and flange NOT included; use with RP74751
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 11-14/25 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Pause, Full, Massage
- UL Listed:
- No
- UPC:
- 034449963466
- WaterSense Labeled:
- Yes
- Width:
- 6-22/25 in