This product requires certification to purchase.

Multi Function Showerhead in Brilliance® Black Onyx

Brizo

Essential™ Multi Function Showerhead in Brilliance® Black Onyx

  • Fast #
  • Part #D87406BNX25
  • Item #9115048
  • Manufacturer Part #87406-BNX-2.5
4.5 out of 5 Customer Rating
Brand image
Brizo

Essential™ Multi Function Showerhead in Brilliance® Black Onyx

  • Fast #
  • Part #D87406BNX25
  • Item #9115048
  • Manufacturer Part #87406-BNX-2.5
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 5 spray settings: H2Okinetic® rinsing spray, shampoo spray, full spray, full + shampoo spray and massage spray
  • Touch-Clean® nozzles - swipe away mineral deposits
  • Push-button for spray selection
  • Finished spray face
  • 1.75 gpm models also available
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Essential™
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Depth:
7-19/100 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
4-69/100 in
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full Plus Shampoo Spray, Full Spray, H2Okinetic Rinsing Spray, Massage, Shampoo Spray
UPC:
034449956819
WaterSense Labeled:
No
Width:
7 in