This product requires certification to purchase.

Multi Function Showerhead in Brilliance® Brushed Nickel

Brizo

Essential™ Multi Function Showerhead in Brilliance® Brushed Nickel

  • Fast #
  • Part #D87292BN
  • Item #9328059
  • Manufacturer Part #87292-BN
3.3 out of 5 Customer Rating
Brand image
Brizo

Essential™ Multi Function Showerhead in Brilliance® Brushed Nickel

  • Fast #
  • Part #D87292BN
  • Item #9328059
  • Manufacturer Part #87292-BN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • H2Okinetic® technology with self-cleaning spray holes
  • Touch-Clean® nozzles - swipe away mineral deposits
  • 7 spray settings: H2Okinetic® rinsing spray, full spray, massage spray, full + massage spray, shampoo spray, shampoo + massage spray and pause
  • Dial changes spray settings
  • Finished spray face
  • WaterSense® labeled
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Essential™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Brushed Nickel
Diameter:
5 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
3-22/25 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Full, Massage, Pause
UPC:
034449966894
WaterSense Labeled:
Yes
Width:
5 in