This product requires certification to purchase.

Multi Function Showerhead in Brilliance® Luxe Gold®

Brizo

Essential™ Multi Function Showerhead in Brilliance® Luxe Gold®

  • Fast #
  • Part #D87492GL15
  • Item #9328081
  • Manufacturer Part #87492-GL-1.5
4.8 out of 5 Customer Rating
Brand image
Brizo

Essential™ Multi Function Showerhead in Brilliance® Luxe Gold®

  • Fast #
  • Part #D87492GL15
  • Item #9328081
  • Manufacturer Part #87492-GL-1.5
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 144
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • H2Okinetic® technology with self-cleaning spray holes
  • Touch-Clean® nozzles - swipe away mineral deposits
  • 11 spray settings: H2Okinetic® rinsing spray, shampoo spray, full spray, full + shampoo spray and massage spray
  • Push button for spray selection
  • Finished sprayface
  • WaterSense® labeled
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Essential™
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Depth:
7
Diameter:
7
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
4-1/2
Shape:
Round
Showerhead Flow Rate:
1.5
Showerhead Function:
Multi
Spray Type:
Full Plus Shampoo Spray, Full Spray, H2Okinetic Rinsing Spray, Massage, Shampoo Spray
UPC:
034449979153
WaterSense Labeled:
Yes
Width:
7