Multi Function Showerhead in Brilliance® Luxe Nickel®
Essential™ Multi Function Showerhead in Brilliance® Luxe Nickel®
Package Quantity Info:
Each: 1 Case: 6 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- H2Okinetic® Technology with self-cleaning spray holes
- Touch-Clean® nozzles - swipe away mineral deposits
- 7 spray settings: H2Okinetic® Rinsing Spray, Full Spray, Massage Spray, Full + Massage Spray, Shampoo Spray, Shampoo + Massage Spray and Pause
- Dial changes spray settings
- Finished spray face
- WaterSense® labeled
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 5 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 3-22/25 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Body Massage, Full Spray, H2Okinetic Rinsing Spray, Pause, Shampoo + Massage Spray, Shampoo Spray
- UPC:
- 034449966931
- WaterSense Labeled:
- Yes
- Width:
- 5 in