Multi Function Showerhead in Brilliance® Luxe Steel®
Essential™ Multi Function Showerhead in Brilliance® Luxe Steel®
Package Quantity Info:
Each: 1 Case: 6 Pallet: 324-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- H2Okinetic® technology with self-cleaning spray holes
- Touch-Clean® nozzles - swipe away mineral deposits
- 7 spray settings: H2Okinetic® rinsing spray, full spray, massage spray, full + massage spray, shampoo spray, shampoo + massage spray and pause
- Dial changes spray settings
- Finished sprayface
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Depth:
- 5
- Diameter:
- 5
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 3-22/25
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Multi
- Spray Type:
- Full Spray, Full Spray w/ Massage, H2Okinetic Rinsing Spray, Massage, Pause, Shampoo + Massage Spray, Shampoo Spray
- UPC:
- 034449967006
- Width:
- 5