This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

Brizo

Essential™ Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #D87292BN25
  • Item #9328176
  • Manufacturer Part #87292-BN-2.5
3.3 out of 5 Customer Rating
Brand image
Brizo

Essential™ Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #D87292BN25
  • Item #9328176
  • Manufacturer Part #87292-BN-2.5
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H<sub>2</sub>Okinetic® Technology with self-cleaning spray holes
  • Touch-Clean® nozzles - swipe away mineral deposits
  • 7 spray settings: H<sub>2</sub>Okinetic® Rinsing Spray, Full Spray, Massage Spray, Full + Massage Spray, Shampoo Spray, Shampoo + Massage Spray and Pause
  • Dial changes spray settings
  • Finished spray face
  • WaterSense® labeled
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Essential™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
3-22/25 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full Body Massage, Full Spray, H2Okinetic Rinsing Spray, Pause, Shampoo + Massage Spray, Shampoo Spray
UPC:
034449966900
WaterSense Labeled:
No
Width:
5 in