This product requires certification to purchase.

Multi Function Showerhead in Chrome

Brizo

Essential™ Multi Function Showerhead in Chrome

  • Fast #
  • Part #D87292PC25
  • Item #9328195
  • Manufacturer Part #87292-PC-2.5
4.4 out of 5 Customer Rating
Brand image
Brizo

Essential™ Multi Function Showerhead in Chrome

  • Fast #
  • Part #D87292PC25
  • Item #9328195
  • Manufacturer Part #87292-PC-2.5
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H<sub>2</sub>Okinetic&reg; Technology with self-cleaning spray holes
  • Touch-Clean&reg; nozzles - swipe away mineral deposits
  • 7 spray settings: H<sub>2</sub>Okinetic&reg; Rinsing Spray, Full Spray, Massage Spray, Full + Massage Spray, Shampoo Spray, Shampoo + Massage Spray and Pause
  • Dial changes spray settings
  • Finished spray face
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Faucet Connection Size
1/2 in
Height
3-7/8 in
Showerhead Flow Rate
2.5 gpm
Width
5 in
Characteristics & Features
Collection
Essential™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Plastic
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Multi
Spray Type
H2Okinetic Rinsing Spray, Full Spray, Massage, Shampoo Spray, Pause, Full Spray w/ Massage, Shampoo Spray w/Massage
Warranty & Product Information
ADA Compliant
No
CEC Compliant
Not for Sale in CA
UPC
034449966962