This product requires certification to purchase.

Multi Function Showerhead in Chrome

Brizo

Essential™ Multi Function Showerhead in Chrome

  • Fast #
  • Part #D87492PC
  • Item #9327938
  • Manufacturer Part #87492-PC
5 out of 5 Customer Rating
Brand image
Brizo

Essential™ Multi Function Showerhead in Chrome

  • Fast #
  • Part #D87492PC
  • Item #9327938
  • Manufacturer Part #87492-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H<sub>2</sub>Okinetic® Technology with self-cleaning spray holes
  • Touch-Clean® nozzles - swipe away mineral deposits
  • 5 spray settings: H<sub>2</sub>Okinetic® rinsing spray, shampoo spray, full spray, full + shampoo spray and massage spray
  • Push-button for spray selection
  • Finished spray face
  • WaterSense® labeled
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Essential™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
7 in
Diameter:
7 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
4-1/2 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, H2Okinetic Technology®, Massage
UPC:
034449966658
WaterSense Labeled:
Yes
Width:
7 in