Multi Function Showerhead in Chrome
Essential™ Multi Function Showerhead in Chrome
Product Details
Product Details
- H<sub>2</sub>Okinetic® Technology with self-cleaning spray holes
- Touch-Clean® nozzles - swipe away mineral deposits
- 7 spray settings: H<sub>2</sub>Okinetic® Rinsing Spray, Shampoo Spray, Full Spray, Full + Shampoo Spray and Massage Spray
- Push-button for spray selection
- Finished spray face
- WaterSense® labeled
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 7 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 4-1/2 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Rinsing Spray, Full Spray, Massage, Shampoo Spray, Full Spray w/Shampoo Spray
- UPC:
- 034449979139
- WaterSense Labeled:
- Yes
- Width:
- 7 in