This product requires certification to purchase.

Multi Function Showerhead in Chrome

Brizo

Essential™ Multi Function Showerhead in Chrome

  • Fast #
  • Part #D87495PC25
  • Item #9328004
  • Manufacturer Part #87495-PC-2.5
5 out of 5 Customer Rating
Brand image
Brizo

Essential™ Multi Function Showerhead in Chrome

  • Fast #
  • Part #D87495PC25
  • Item #9328004
  • Manufacturer Part #87495-PC-2.5
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H2Okinetic® technology with self-cleaning spray holes
  • Touch-Clean® nozzles - swipe away mineral deposits
  • 5 spray settings: H2Okinetic® rinsing spray, shampoo spray, full spray, full + shampoo spray and massage spray
  • Push-button for spray selection
  • Finished spray face
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Essential™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
7-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
4-11/16 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Full, Massage
UL Listed:
No
UPC:
034449966801
WaterSense Labeled:
No
Width:
7-1/2 in