This product requires certification to purchase.

Multi Function Showerhead in Matte Black

Brizo

Essential™ Multi Function Showerhead in Matte Black

  • Fast #
  • Part #D87492BL25
  • Item #9328035
  • Manufacturer Part #87492-BL-2.5
3.7 out of 5 Customer Rating
Brand image
Brizo

Essential™ Multi Function Showerhead in Matte Black

  • Fast #
  • Part #D87492BL25
  • Item #9328035
  • Manufacturer Part #87492-BL-2.5
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 144
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • H2Okinetic® technology with self-cleaning spray holes
  • Touch-Clean® nozzles - swipe away mineral deposits
  • 5 spray settings: H2Okinetic® rinsing spray, shampoo spray, full spray, full + shampoo spray and massage spray
  • Push-button for spray selection
  • Finished spray face
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Diameter
7 in
Faucet Connection Size
1/2 in
Height
4-1/2 in
Showerhead Flow Rate
2.5 gpm
Width
7 in
Characteristics & Features
Collection
Essential™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Plastic
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Multi
Spray Type
Full Plus Shampoo Spray, Full Spray, H2Okinetic Rinsing Spray, Massage, Shampoo Spray
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
WaterSense Labeled
No
UPC
034449966580