This product requires certification to purchase.

Multi Function Showerhead in Matte Black

Brizo

Essential™ Multi Function Showerhead in Matte Black

  • Fast #
  • Part #D87495BL25
  • Item #9327928
  • Manufacturer Part #87495-BL-2.5
4.7 out of 5 Customer Rating
Brand image
Brizo

Essential™ Multi Function Showerhead in Matte Black

  • Fast #
  • Part #D87495BL25
  • Item #9327928
  • Manufacturer Part #87495-BL-2.5
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H<sub>2</sub>Okinetic® Technology with self-cleaning spray holes
  • Touch-Clean® nozzles - swipe away mineral deposits
  • 5 spray settings: H<sub>2</sub>Okinetic® Rinsing Spray, Shampoo Spray, Full Spray, Full + Shampoo Spray and Massage Spray
  • Push-button for spray selection
  • Finished spray face
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Essential™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-11/16 in
Diameter:
7-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
4-17/25 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Full, Massage
UPC:
034449966726
Width:
7-1/2 in