Non-Diverter Tub Spout in Brushed Nickel
Essential™ Non-Diverter Tub Spout in Brushed Nickel
Product Details
Product Details
- Non-diverter tub spout
- 7-1/2 in long
- Solid brass construction
- Non-diverting tub spout
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-1/2 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Length:
- 8-7/16 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Reach:
- 7-9/16 in
- Spout Type:
- Non-diverter
- Tub Spout Reach:
- 7-9/16 in
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 034449961325
- Width:
- 2-5/16 in