This product requires certification to purchase.

16 in. Ceiling Mount Shower Arm and Flange in Polished Nickel

Brizo

Essential™ Shower 16 in. Ceiling Mount Shower Arm and Flange in Polished Nickel

  • Fast #
  • Part #DRP101286PN
  • Item #9327887
  • Manufacturer Part #RP101286PN
5 out of 5 Customer Rating
Brand image
Brizo

Essential™ Shower 16 in. Ceiling Mount Shower Arm and Flange in Polished Nickel

  • Fast #
  • Part #DRP101286PN
  • Item #9327887
  • Manufacturer Part #RP101286PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 1/2" NPT threads
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Essential™ Shower
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-1/2
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Brizo
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Height:
14
Installation Type:
Ceiling Mount
Length:
14
Material:
Brass
UPC:
034449962148
Width:
2-1/2