2 x 1/2 in. NPT x NPSM Brass Wall Elbow in Brilliance® Black Onyx
Essential™ Shower 2 x 1/2 in. NPT x NPSM Brass Wall Elbow in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 11067-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Required for slide bar or wall mount handshower holders that do not offer an integrated hose connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™ Shower
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 1-1/4
- Diameter:
- 2
- End Connection 1:
- NPT
- End Connection 2:
- NPSM
- End Connections:
- NPT x NPSM
- Faucet Part Type:
- Wall Elbow
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/2
- Installation Type:
- Wall Mount
- Material:
- Brass
- UPC:
- 195205056614
- Width:
- 2