This product requires certification to purchase.

BRIZO BRIZO UNIVERSAL SHOWERING: LINEAR ROUND NON-DIVERTER TUB SPOUT

Brizo

Essential™ Shower BRIZO BRIZO UNIVERSAL SHOWERING: LINEAR ROUND NON-DIVERTER TUB SPOUT

  • Fast #
  • Part #DRP81435BNX
  • Item #10110510
  • Manufacturer Part #RP81435BNX
3.4 out of 5 Customer Rating
Brand image
Brizo

Essential™ Shower BRIZO BRIZO UNIVERSAL SHOWERING: LINEAR ROUND NON-DIVERTER TUB SPOUT

  • Fast #
  • Part #DRP81435BNX
  • Item #10110510
  • Manufacturer Part #RP81435BNX
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 416
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Non-diverter tub spout
  • 7 9/16” reach
  • Solid brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Essential™ Shower
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Depth:
8-11/25
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Flow Rate:
18 gpm
Height:
2-69/100
Length:
8-7/16
Material:
Brass
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Reach:
7-9/16
Spout Type:
Non-Diverter Tub
Type:
DRP81435BNX
UPC:
195205056652
Width:
2-5/16