BRIZO BRIZO UNIVERSAL SHOWERING 14 LINEAR ROUND RAINCAN
Essential™ Shower BRIZO BRIZO UNIVERSAL SHOWERING 14 LINEAR ROUND RAINCAN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- H<sub>2</sub>Okinetic® Technology with self-cleaning spray holes
- Single spray setting: H<sub>2</sub>Okinetic® Drenching Spray
- Solid brass construction
- Finished spray face
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Essential™ Shower
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-81/100
- Faucet Mount:
- Wall Mount
- Height:
- 14
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Type:
- D81987BN
- UPC:
- 195205034872
- WaterSense Labeled:
- Yes
- Width:
- 14