This product requires certification to purchase.

Multi Function Hand Shower (Shower Hose Sold Separately)

Brizo

Essential™ Shower Multi Function Hand Shower (Shower Hose Sold Separately)

  • Fast #
  • Part #D88099PN
  • Item #9328200
  • Manufacturer Part #88099-PN
3.1 out of 5 Customer Rating
Brand image
Brizo

Essential™ Shower Multi Function Hand Shower (Shower Hose Sold Separately)

  • Fast #
  • Part #D88099PN
  • Item #9328200
  • Manufacturer Part #88099-PN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 9 Pallet: 594
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 4 spray settings: Full Spray, Mist Spray, Shampoo Spray and Pause
  • Push-button for spray selection
  • Handshower ONLY, hose not included
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Essential™ Shower
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-63/100 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
9-3/4 in
Hose Included:
No
Pause Control:
Yes
Showerhead Function:
Multi
Type:
D88099PN
UPC:
034449966559
WaterSense Labeled:
Yes
Width:
4 in