Multi Function Showerhead in Polished Nickel
Essential™ Shower Multi Function Showerhead in Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 5 spray settings: H2Okinetic® Rinsing Spray, Shampoo Spray, Full Spray, Full + Shampoo Spray and Massage Spray
- Touch-Clean® nozzles - swipe away mineral deposits
- Push-button for spray selection
- Finished spray face
- 1.75 gpm models also available
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Essential™ Shower
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7-19/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 4-69/100 in
- Shape:
- Round In Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Rinsing Spray, Full Spray, Massage, Shampoo Spray, Full Spray w/Shampoo Spray
- UPC:
- 034449961400
- Width:
- 7 in