Multi Function Showerhead in Polished Nickel
Essential™ Shower Multi Function Showerhead in Polished Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 336-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4 7/8" multi-function showerhead
- 3 spray settings: Full Spray, Massage Spray, and Cascade Spray
- Finished spray face
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Essential™ Shower
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-97/100
- Faucet Mount:
- Wall Mount
- Height:
- 5-3/50
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Multi
- Spray Type:
- Full, Drench, Massage
- Type:
- DRP42431PN25
- UPC:
- 034449961301
- WaterSense Labeled:
- No
- Width:
- 5