30 in. Shower Rail with Hose in Luxe Gold

You last purchased this on
 
Brizo

Essential™ 30 in. Shower Rail with Hose in Luxe Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Essential™ 30 in. Shower Rail with Hose in Luxe Gold

  • Fast #
  • Part #D74792GL
  • Item #9328187
  • Manufacturer Part #74792-GL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pivoting hand shower mount provides easy, smooth one-handed operation up and down bar
  • 60"- 82" stretchable finished metal hose
  • 27 13/16" long slide bar with adjustable slide
  • Hand shower not included
  • Sidebar with integrated hose connection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Essential™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
3-5/8 in
End Connection 1:
NPT
End Connection 2:
NPSM
End Connections:
NPT x NPSM
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Material:
Brass
Height:
34-13/100 in
Hose Included:
Yes
Hose Length:
82 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass, Metal
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Slide Bar
Side Spray:
No
Slide Bar Height:
30 in
Smart Home Enabled:
No
Weight:
7.8 lb