This product requires certification to purchase.

30 in. Shower Rail with Hose in Matte Black

Brizo

Essential™ 30 in. Shower Rail with Hose in Matte Black

  • Fast #
  • Part #D74792BL
  • Item #9328134
  • Manufacturer Part #74792-BL
3.7 out of 5 Customer Rating
Brand image
Brizo

Essential™ 30 in. Shower Rail with Hose in Matte Black

  • Fast #
  • Part #D74792BL
  • Item #9328134
  • Manufacturer Part #74792-BL
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 27 13/16" long slide bar with adjustable slide
  • Pivoting hand shower mount provides easy, smooth one-handed operation up and down bar
  • 60"- 82" stretchable finished metal hose
  • Sidebar with integrated hose connection
  • Hand shower not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Essential™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-5/8 in
GSA Approved:
No
Height:
34-13/100 in
Hose Included:
Yes
Hose Length:
82 in
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Slide Bar Height:
30 in
UPC:
034449967013