30 in. Shower Rail with Hose in Polished Nickel
Essential™ 30 in. Shower Rail with Hose in Polished Nickel
Frequently Purchased Together
Product Details
- Pivoting hand shower mount provides easy, smooth one-handed operation up and down bar
- 60"- 82" stretchable finished metal hose
- 27 13/16" long slide bar with adjustable slide
- Hand shower not included
- Sidebar with integrated hose connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Essential™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-5/8 in
- End Connection 1:
- NPT
- End Connection 2:
- NPSM
- End Connections:
- NPT x NPSM
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 34-13/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Slide Bar
- Side Spray:
- No
- Slide Bar Height:
- 30 in
- Smart Home Enabled:
- No
- Weight:
- 7.8 lb