Multi Function Showerhead in Brilliance® Luxe Gold®
Essential ™ Shower Series Multi Function Showerhead in Brilliance® Luxe Gold®
Package Quantity Info:
Each: 1 Case: 6 Pallet: 324-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- H<sub>2</sub>Okinetic® Technology with self-cleaning spray holes
- Touch-Clean® nozzles - swipe away mineral deposits
- 7 spray settings:: H<sub>2</sub>Okinetic® Rinsing Spray, Full Spray, Massage Spray, Full + Massage Spray, Shampoo Spray, Shampoo + Massage Spray and Pause
- Dial changes spray settings
- Finished spray face
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Essential ™ Shower Series
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 5 in
- Diameter:
- 5 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 3-22/25 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic® Rinsing Spray, Full Spray, Massage, Shampoo Spray, Pause, Full Spray w/ Massage, Shampoo Spray w/Massage
- UPC:
- 034449966924
- WaterSense Labeled:
- No
- Width:
- 5 in