Shower Rail in Brilliance Black Onyx
Essential™ Shower Shower Rail in Brilliance Black Onyx
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 27 13/16" long slide bar with adjustable slide
- Pivoting handshower mount provides easy, smooth one-handed operation up and down bar
- 60"-82" stretchable finished metal hose
- Slidebar with integrated hose connection
- Handshower not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Essential™ Shower
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 4-81/100
- Height:
- 34-13/100
- Hose Length:
- 82
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Slide Bar Height:
- 30
- UPC:
- 195205056706