This product requires certification to purchase.

Shower Rail in Luxe Nickel

Brizo

Essential™ Shower Shower Rail in Luxe Nickel

  • Fast #
  • Part #D74795NK
  • Item #9327897
  • Manufacturer Part #74795-NK
3.2 out of 5 Customer Rating
Brand image
Brizo

Essential™ Shower Shower Rail in Luxe Nickel

  • Fast #
  • Part #D74795NK
  • Item #9327897
  • Manufacturer Part #74795-NK
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 26 1/4" long slide bar with adjustable slide
  • Pivoting handshower mount provides easy, smooth one-handed operation up and down bar
  • 60"-82" stretchable finished metal hose
  • Slidebar with integrated hose connection
  • Handshower not included
  • For use with Delta Galeon™ tub/shower faucets
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Tub spout without diverter
  • Durable metal construction
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
Yes
Collection:
Essential™ Shower
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
5-22/25 in
Height:
31-1/4 in
Slide Bar Height:
28-1/4 in
UPC:
034449967112