Shower Rail in Matte Black
Essential™ Shower Shower Rail in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 26 1/4" long slide bar with adjustable slide
- Pivoting handshower mount provides easy, smooth one-handed operation up and down bar
- 60"-82" stretchable finished metal hose
- Slidebar with integrated hose connection
- Handshower not included
- For use with Delta Galeon™ tub/shower faucets
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Tub spout without diverter
- Durable metal construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Essential™ Shower
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-22/25 in
- Height:
- 31-1/4 in
- Slide Bar Height:
- 28-1/4 in
- UPC:
- 034449967082