Shower Rail with Hose in Luxe Steel
Essential™ Shower Shower Rail with Hose in Luxe Steel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 48-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 28 7/8" long slide bar with adjustable slide
- Pivoting handshower mount provides easy, smooth one-handed operation up and down bar
- 60"-82" stretchable finished metal hose
- Slidebar with integrated hose connection
- Handshower not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Essential™ Shower
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 5-3/50 in
- GSA Approved:
- No
- Height:
- 32-63/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Slide Bar Height:
- 30 in
- Type:
- Faucet
- UPC:
- 034449967228